Ktsg Linear Ball Bearing And Housing Unit
Series | KTSG |
---|---|
Inner diameter | 25 mm |
Height | 60 mm |
Series | KTSG |
---|---|
Inner diameter | 25 mm |
Height | 60 mm |
Length | 122 mm |
Sealing | Sealed both sides |
Material | PP (Seal) |
Load rating stat. C | 8600 N |
Load rating dyn. C0 | 6400 N |
Usually arrives within 14 working days