INA KGSNOS20-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
See technical informationReferences
INA:KGSNOS20-PP-AS
Rubix:389A7049
Manufacturer :0043132750000
EAN:4054364142186

Product details : INA KGSNOS20-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 32 mm |
| Height | 45 mm |
| Length | 60 mm |
| Sealing | sealed both sides |
| Series | kgsnos..-pp-as |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ Each
£ 83.76 incl. VAT
- Usually arrives within 14 working days
