Ktb Linear Ball Bearing And Housing Unit
Series | KTB |
---|---|
Inner diameter | 25 mm |
Height | 60 mm |
Series | KTB |
---|---|
Inner diameter | 25 mm |
Height | 60 mm |
Length | 130 mm |
Material | PP (Seal) |
Load rating stat. C | 4450 N |
Load rating dyn. C0 | 4550 N |
Usually arrives within 14 working days