References
INA:LFL52-SF
Rubix:207A1483
EAN:4012802421910




Documents
Product details : INA LFL52-SF TRACK ROLLER CARRIAGE
Trolley LFL.. SF, open trolley, standard version, play-free
Technical specifications
Attributes
| Width | 120 mm |
|---|---|
| Length | 100 mm |
| Height on rail | 43.2 mm |
| Precision | g0 |
| Design size | 52 mm |
Show UNSPSC/ECL@SS
£ 96.82 excl. VAT
/ Each
£ 116.18 incl. VAT
- Usually arrives within 14 working days
