INA KWVE25-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball Bearing Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-L-V0-G4
Rubix:112A7196
Manufacturer :0113694420150

Documents
Product details : INA KWVE25-B-L-V0-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1046 g |
|---|---|
| Preload | v0 – ohne vorspannung |
| Width | 70 mm |
| Length | 109.1 mm |
| Height on rail | 36 mm |
| Precision | g4 |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 103.76 excl. VAT
/ Each
£ 124.51 incl. VAT
- Delivery usually within ( 7 ) days
