References
NSK:NAH-15-EMZ
Rubix:106A3874



Documents
Product details : NSK LINEAR CARRIAGE NAH15EM
Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Strengths
•Long operating life
High speed
Wide variety
High speed
Wide variety
Technical specifications
Attributes
| Preload | 22 µm |
|---|---|
| Width | 47 mm |
| Length | 55 mm |
| Height on rail | 24 mm |
| Material | special high carbon steel |
| Design size | 15 mm |
Show UNSPSC/ECL@SS
£ 72.04 excl. VAT
/ Each
£ 86.45 incl. VAT
- Delivery usually within ( 2 ) days
