NSK NAH25EMZ LINEAR CARRIAGE


Linear Guide

References
nsk:NAH-25-EMZ
rubix:201A7149
brand logo
brand logo
Technical specifications
Preload40 µm
Width70 mm
Length79 mm
See all Specifications

Product details : NSK NAH25EMZ LINEAR CARRIAGE


Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Technical specifications


Attributes
Preload40 µm
Width70 mm
Length79 mm
Height on rail36 mm
Modelnh25em
Materialspecial high carbon steel
Design size25 mm
Show UNSPSC/ECL@SS
£ 139.03 excl. VAT
/ Each
£ 166.84 incl. VAT
  • Usually arrives within 14 working days