Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE35-B-L-V1-G3 LINEAR CARRIAGE KWVE 35 B L G3 V1
INA KWVE35-B-L-V1-G3 LINEAR CARRIAGE KWVE 35 B L G3 V1
Long Carriage
References
ina:
KWVE35-B-L-V1-G3
rubix:
106A4125
manufacturer :
0174213730240
ean:
4054366325402
Technical specifications
Precision
g3
Width
100
mm
Length
145
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE35-B-L-V1-G3 LINEAR CARRIAGE KWVE 35 B L G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
2614
g
Precision
g3
Width
100
mm
Length
145
mm
Height on rail
48
mm
Model
kwve35
Material
steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.64
excl. VAT
/
Each
£
154.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA CARRIAGE-USEINA RAIL KWVE 30 B ESC G3 V1
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340
INA KWVE25-B-SL-V1-G4 LINEAR BALL BEARING CARRIAGE
SCHAEFFLER KWVE25-B-SNL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE20BSG3V2
INA KWSE20-H-V1-G3 LINEAR CARRIAGE KWSE 20 H G3 V1
INA KWVE25-B-L-V1-G3 LINEAR BLOCK KWVE 25 B L G3 V1
INA LINEAR CARRIAGE KWVE20-B-ES-V1-G4
INA KWVE25-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 15 B H G3 V1
INA CARRIAGE-USEINA RAIL KWVE 20 W G3 V1
INA KWVE55-B-L-V1-G3 LINEAR CARRIAGE 195823820240
INA KWVE30-B-L-V1-G3 LINEAR CARRIAGE KWVE30BLG3V1
INA LINEAR CARRIAGE KWSE25-HL-V1-G2
INA RWU25-E-HL-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE