NSK NAH-20-GMZ NSK LINEAR BEARING CARRIAGE BLOCK


Linear Guide

References
nsk:NAH-20-GMZ
rubix:240A0975
brand logo
brand logo
Technical specifications
Width63 mm
Length3500 mm
See all Specifications

Product details : NSK NAH-20-GMZ NSK LINEAR BEARING CARRIAGE BLOCK


NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Applications

Machine tools;semiconductor manufacturing equipment;general industrial devices;medical equipment

Technical specifications


Attributes
Width63 mm
Length3500 mm
Height on rail30 mm
ModelNH20GM
MaterialHigh Carbon Steel
Design size20 mm
Show UNSPSC/ECL@SS
£ 117.20 excl. VAT
/ Each
£ 140.64 incl. VAT
  • Usually arrives within 14 working days