INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Standard Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-E-V1-G3
Rubix:389A7083
Manufacturer :0570037500240




Documents
Product details : INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 725 g |
|---|---|
| Width | 73 mm |
| Length | 83.3 mm |
| Height on rail | 33 mm |
| Precision | g3 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 70.54 excl. VAT
/ Each
£ 84.65 incl. VAT
- Delivery usually within ( 7 ) days
