NSK NAS20ALSZ LINEAR CARRIAGE


Linear Guide

References
nsk:NAS-20-ALSZ
rubix:213A2398
brand logo
brand logo
Technical specifications
Width42 mm
Length3500 mm
See all Specifications

Product details : NSK NAS20ALSZ LINEAR CARRIAGE


NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Applications

Machine tools;semiconductor manufacturing equipment;general industrial devices;medical equipment

Technical specifications


Attributes
Width42 mm
Length3500 mm
Height on rail28 mm
Modelns20al
Materialstainless steel
Design size20 mm
Show UNSPSC/ECL@SS
£ 147.66 excl. VAT
/ Each
£ 177.19 incl. VAT
  • Usually arrives within 14 working days