Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA CARRIAGE-USEINA RAIL KWVE 30 B H G3 V1
INA CARRIAGE-USEINA RAIL KWVE 30 B H G3 V1
Narrow Carriage
References
ina:
KWVE30-B-H-V1-G3
rubix:
180A1408
manufacturer :
0199729200240
ean:
4054362996521
Technical specifications
Precision
g3
Width
60
mm
Length
99
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA CARRIAGE-USEINA RAIL KWVE 30 B H G3 V1
Ball row pads
Technical specifications
Attributes
Logistic Weight
1090
g
Precision
g3
Width
60
mm
Length
99
mm
Height on rail
45
mm
Model
kwve30
Material
steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.49
excl. VAT
/
Each
£
112.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NSK LINEAR CARRIAGE NAH25GMZ
INA KWVE35-B-HL-V1-G3 LINEAR BRG KWVE 35 B HL G3 V1
INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
INA KWSE25-L-V1-G3 LINEAR CARRIAGE KWSE 25 L G3 V1
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
NSK LINEAR CARRIAGE NAS20ALZ-K
INA LINEAR CARRIAGE KWVE35-B-V2-G3
INA KWVE55-B-V1-G3 LINEAR CARRIAGE 195432980240
INA KWVE20-B-N-V1-G3 LINEAR BEARING KWVE 20 B N G3 V1
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA KWVE45-B-SNL-V1-G3 LINEAR CARRIAGE 201154310240
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE25-L-V2-G3
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340