Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
Narrow Carriage
References
ina:
KWVE15-B-H-V2-G3
rubix:
229A4447
manufacturer :
0197459580340
ean:
4054362963608
Technical specifications
Precision
g3
Width
61.2
mm
Length
34
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
Ball row pads
Technical specifications
Attributes
Logistic Weight
260
g
Precision
g3
Width
61.2
mm
Length
34
mm
Height on rail
28
mm
Model
kwve15
Material
steel
Design size
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.44
excl. VAT
/
Each
£
68.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA RWU45-E-HL-V2-G3 LINEAR ROLLER BEARING CARRIAGE
INA KWSE45-V1-G3 LINEAR CARRIAGE KWSE 45 G3 V1
INA KWVE20-B-RROC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA KWVE25-WL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK LINEAR CARRIAGE NAH15EM
INA KWVE25-W-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE RWU25ELV1G3
INA KWVE35-B-SL-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA RWU35-F-L-120/930/120-V3-G2 RECIRCULATING ROLLER BEARING CARRIAGE
INA KWVE45-B-S-V1-G3 CARRIAGE-USE RAIL 200715310240
INA KWVE25-B-NL-V1-G3 LINEAR CARRIAGE KWVE 25 B NL G3 V1
INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
INA KWSE25-HL-V1-G3 LINEAR CARRIAGE KWSE 25 HL G3 V1
INA LINEAR BLOCK KWSE45-L-V1-G3