SIMRIT 49022832 NAPN 50.0 40.0 7.0 186349


Lip seals

References
freudenberg sealing technologies:NAPN 50 X 40 X 7 80 NBR 186349
rubix:389A1258
manufacturer :49022832
brand logo
brand logo
Technical specifications
Outer diameter50 mm
Inner diameter40 mm
Height7 mm
See all Specifications

Product details : SIMRIT 49022832 NAPN 50.0 40.0 7.0 186349


Groove ring NAPN 75 FKM 230553

Technical specifications


Attributes
Logistic Weight3,601 g
Outer diameter50 mm
Inner diameter40 mm
Height7 mm
Material80 nbr 186349
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days