SIMRIT 112179 FREUDENBERG SEAL


Complete piston

References
freudenberg sealing technologies:TDUOP 63 X 12 X 22 72 NBR 708
rubix:251A6823
manufacturer :112179
brand logo
brand logo
Technical specifications
Outer diameter63 mm
Inner diameter12 mm
Height22 mm
See all Specifications

Product details : SIMRIT 112179 FREUDENBERG SEAL


Complete piston TDUOP 35x8x15 72 NBR 708

Technical specifications


Attributes
Logistic Weight119,771 g
Outer diameter63 mm
Inner diameter12 mm
Height22 mm
Material72 NBR 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days