References
Freudenberg Sealing Technologies:T20 40,00 50,00 7,30 V142
Rubix:251A9240
Manufacturer :40422240

Documents
Product details : SIMRIT 40422240 FREUDENBERG SEAL
Seal t 20 95 AU V142
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Height | 7.3 mm |
| Material | 95 au v142 |
| Execution | t20 |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
