Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
DICHTOMATK 67125085 FREUDENBERG SEAL
DICHTOMATK 67125085 FREUDENBERG SEAL
Rod Seal
References
dichtomatik:
50X60X8/7.3 SNI 39
rubix:
252A6021
Technical specifications
Inner diameter
50
mm
Outer diameter
60
mm
Height
8
mm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67125085 FREUDENBERG SEAL
Strengths
•Good static and dynamic sealing effect
High wear resistance
Simple snap-on assembly
Applications
Mobile Hydraulics;Construction Machinery
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
60
mm
Height
8
mm
Material
TPU
Execution
SNI39
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 40421186 FREUDENBERG SEAL
SIMRIT 40421363 FREUDENBERG SEAL
SIMRIT 40421024 H OF 17.0 30.0 6.0 101
SIMRIT NI300 250 330 55 925 NI300 25
SKF S1S-30X40X7 SEAL
DICHTOMATK WIPER SEAL AS60X70X7/10
DICHTOMATK U SEAL UM8010010
SIMRIT 84541 NI150 25.0 35.0 7.0 878
DICHTOMATK 188326 U RING NBR 90 25X35X7
SIMRIT 471885 FREUDENBERG SEAL
SIMRIT 40421610 FREUDENBERG SEAL
SIMRIT 472547 FREUDENBERG SEAL
SIMRIT 40421856 KI310 35.0 43.0 6.0 925
DICHTOMATK METRIC URING SEAL UM35255PU
SIMRIT 104782 FREUDENBERG SEAL