SIMRIT NIPSL 310 80 115 25 20991 NIPSL 310 8
Combination elements
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:468065
Rubix:262A2721
Manufacturer :468065

Documents
Product details : SIMRIT NIPSL 310 80 115 25 20991 NIPSL 310 8
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 11.5 mm |
| Height | 2.5 mm |
| Material | 85 au 20991 |
| Execution | nipsl 310 |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
