SIMRIT 49046431 FREUDENBERG SEAL


Compact seals

References
freudenberg sealing technologies:KDN 20 X 12,90 X 2,10 72 NBR 708
rubix:251A9382
manufacturer :49046431
brand logo
brand logo
Technical specifications
Outer diameter20 mm
Inner diameter12.9 mm
Height2.1 mm
See all Specifications

Product details : SIMRIT 49046431 FREUDENBERG SEAL


Compact seal KDN 72 NBR 708

Technical specifications


Attributes
Logistic Weight0,4 g
Outer diameter20 mm
Inner diameter12.9 mm
Height2.1 mm
Material72 nbr 708
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days