SIMRIT 21710 NA300 50.0 40.0 10.0 925


Lip seals

References
freudenberg sealing technologies:NA300 50 X 40 X 10 X 5 94 AU 925
rubix:389A1213
manufacturer :21710
brand logo
brand logo
Technical specifications
Outer diameter50 mm
Inner diameter40 mm
Height10 mm
See all Specifications

Product details : SIMRIT 21710 NA300 50.0 40.0 10.0 925


Lip seal NA 300 94 AU 925

Technical specifications


Attributes
Logistic Weight6,5 g
Outer diameter50 mm
Inner diameter40 mm
Height10 mm
Material94 AU 925
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days