References
SKF:AN 24
Rubix:106A2925
EAN:7316576660474


Technical specifications
| Inner diameter | 1197864 mm |
|---|---|
| Outer diameter | 155702 mm |
| Width | 209042 mm |
Documents
Product details : SKF LOCK NUT AN 24
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 1057,4 g |
|---|---|
| Inner diameter | 1197864 mm |
| Outer diameter | 155702 mm |
| Width | 209042 mm |
| Female thread | m120x2 |
| Series | an |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 48946.38 kg |
| Hydraulic Fitting Type | quick connection nipple (729832 a) for hydraulic hose connection |
Show UNSPSC/ECL@SS
£ 89.15 excl. VAT
/ Each
£ 106.98 incl. VAT
- Delivery usually within ( 3 ) days