References
SNR:KM13
Rubix:205A4564
EAN:3413520529437
Documents
Product details : SNR KM13 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x64x47 mm |
|---|---|
| Logistic Weight | 219 g |
| Outer diameter | 85 mm |
| Weight | 219 kg |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Delivery usually within ( 3 ) days

