CLAMP NUTS
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | M140x2 |
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | M140x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 180 mm |
Diameter across flats | 160 mm |
Width | 26 mm |
Weight | 1.85 kg |
Series | ZM140 |
Usually arrives within 14 working days