Locknut
Nominal diameter (metric) | 330 mm |
---|---|
Female thread | Tr260X4 |
Logistics dimensions (L x W x H) | 35x330x330 mm |
---|---|
Logistic Weight | 8500 g |
Nominal diameter (metric) | 330 mm |
Female thread | Tr260X4 |
Material | Steel |
Outer diameter | 330 mm |
Width | 35 mm |
Series | HM |
Usually arrives within 14 working days