Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA50/92 PRECISION LOCKNUT 17317690000
Grooved and lock nut INA ZMA50/92, Female thread: M50X1,5 | Nominal diameter (metric): 92 mm
Precision locknut
References
ina:
ZMA50/92
rubix:
229A4639
manufacturer :
0017317690000
ean:
4012802079531
Technical specifications
Nominal diameter (metric)
92
mm
Female thread
M50X1,5
See all Specifications
Product details
Technical specifications
Product details : INA ZMA50/92 PRECISION LOCKNUT 17317690000
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
1138
g
Nominal diameter (metric)
92
mm
Female thread
M50X1,5
Material
Steel
Outer diameter
92
mm
Width
32
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.91
excl. VAT
/
Each
£
269.89
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZMA30/65-AKN, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE HM3088-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut AKN from MECALINE KM3-AKN, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR BPR55
Grooved and lock nut AKN from MECALINE KM6-AKN, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SNR KM24, Female thread: M120x2
Grooved and lock nut FAG HM48T, Female thread: Tr240X4 | Nominal diameter (metric): 300 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KM 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG KM14, Female thread: M70x2 | Nominal diameter (metric): 92 mm
Grooved and lock nut SNR TBR75, Nominal diameter (metric): 75 mm
Grooved and lock nut SNR TB75, Nominal diameter (metric): 75 mm
Grooved and lock nut SKF N 12, Female thread: 2,36 in - 18 | Nominal diameter (metric): 59.944 mm
Grooved and lock nut INA ZMA40/75, Female thread: M40X1,5 | Nominal diameter (metric): 75 mm