Locknut
Nominal diameter (metric) | 220 mm |
---|---|
Female thread | M170x3 |
Logistics dimensions (L x W x H) | 26x220x220 mm |
---|---|
Logistic Weight | 2950 g |
Nominal diameter (metric) | 220 mm |
Female thread | M170x3 |
Material | Steel |
Outer diameter | 220 mm |
Diameter across flats | 170 mm |
Width | 26 mm |
Series | KM |
Usually arrives within 14 working days