Grooved and lock nut AKN from MECALINE KM24-AKN, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
LOCKNUTS
See technical informationSee documentsReferences
AKN from MECALINE:KM24-AKN
Rubix:239A0615
Manufacturer :890758
EAN:4055953019476

Documents
Product details : KM24-AKN LOCK NUT KM 24
Locking Devices are used for mounting, dismounting and
fastening of rolling bearings and other
machine parts. Rolling bearings are pressed
onto the taper of a shaft or adapter sleeve by means of
locknuts. The adapter sleeve can also be drawn into the
tapered bearing bore. Withdrawal sleeves are pushed
into the tapered bearing bore using locknuts. To remove
withdrawal sleeves, a removal nut is screwed onto the
sleeve thread and turned against the inner ring of the
bearing until it slips out of the bearing. Nuts are used
to secure the bearing on the taper (except for removal
nuts). They are secured against loosening with locking
devices (MB, MBL or MS).
Locknut with metric thread
Technical specifications
Attributes
| Nominal diameter (metric) | 120 mm |
|---|---|
| Female thread | m 120x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 155 mm |
| Diameter across flats | 138 mm |
| Weight | 1.08 kg |
Show UNSPSC/ECL@SS
£ 68.18 excl. VAT
/ Each
£ 81.82 incl. VAT
- In stock: Next day delivery
