Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB2
FAG LOCKING WASHER MB2
Securing plate
References
fag:
MB2
rubix:
158A8525
manufacturer :
0380470040000
ean:
4026677706928
Technical specifications
Inner diameter
15
mm
Outer diameter
28
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB2
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
28
x
28
mm
Logistic Weight
3
g
Inner diameter
15
mm
Outer diameter
28
mm
Series
MB
Material
Steel
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.70
excl. VAT
/
Each
£
0.84
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SKF SLEEVE LOCKNUT / WASHER MB18
FAG LOCKING WASHER MB8
SNR FR160X10X5 PLUMMER BLOCK ACCESSORIES
SKF WASHER MB52
TIMKEN MB14 LOCK WASHER
PTN 857467 LOCK WASHER MB5
SNR FR190X15,5X5 PLUMMER BLOCK ACCESSORIES
PTN 857471 LOCK WASHER MB9
MB14-AKN LOCK WASHER MB 14
PTN 857487 LOCK WASHER MB25
SKF SLEEVE LOCKNUT / WASHER MB10
PTN 857501 LOCK WASHER MB48
SKF LOCKING WASHER W10
MB40-AKN LOCK WASHER MB 40
MB23-AKN LOCK WASHER MB 23