PTN 857499 LOCK WASHER MB40

MB Washer

See technical informationSee documents

References

PTN:MB40
Rubix:218A1405
Manufacturer :857499
EAN:3660338127533
brand logo

Technical specifications

Inner diameter200 mm
Outer diameter262 mm
See all Specifications

Documents

Product details : PTN 857499 LOCK WASHER MB40


An MB washer is mounted with a KM nut.

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter262 mm
Materialsteel
Weight0.293 kg
Width2.5 mm
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
  • In stock: Next day delivery