Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
SKF LOCKING WASHER W 14
SKF LOCKING WASHER W 14
Lock Washer
References
skf:
W 14
rubix:
100A4222
ean:
7316571385594
Technical specifications
Inner diameter
70.891
mm
Outer diameter
97.231
mm
See all Specifications
Product details
Technical specifications
Product details : SKF LOCKING WASHER W 14
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Inner diameter
70.891
mm
Outer diameter
97.231
mm
Series
W
Material
Steel
Weight
0.026
kg
Width
1.346
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.79
excl. VAT
/
Each
£
10.55
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
FAG LOCKING WASHER MB1
PTN 857492 LOCK WASHER MB30
SKF LOCKING WASHER W 22
PTN 857473 LOCK WASHER MB11
MB52-AKN LOCK WASHER MB 52
TIMKEN TW114 LOCK WASHER
SNR FR72X5,5X3 PLUMMER BLOCK ACCESSORIES
SKF SLEEVE LOCKNUT / WASHER MB5
FAG LOCKING WASHER MB25
SKF SLEEVE LOCKNUT / WASHER MB11
SNR FR62X7,5X3 PLUMMER BLOCK ACCESSORIES
SKF WASHER MB52
TIMKEN MB7 LOCK WASHER
SKF LOCKING WASHER MB 2
SNR FR270X5X6 PLUMMER BLOCK ACCESSORIES