References
FAG:MB25
Rubix:158A8521
Manufacturer :0192148390000
EAN:4054369880434

Product details : FAG MB25 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x170x170 mm |
|---|---|
| Logistic Weight | 116 g |
| Inner diameter | 125 mm |
| Outer diameter | 170 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 149.90 excl. VAT
/ 10 pieces
£ 179.88 incl. VAT
- Delivery usually within ( 7 ) days
