References
Timken:TW114
Rubix:100A7660
EAN:0053893822099



Product details : TIMKEN TW114 LOCK WASHER
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x21 mm |
|---|---|
| Logistic Weight | 40 g |
| Packaged dimensions (D x W x H) | 124x124x21 mm |
| Package weight | 40 g |
| Inner diameter | 70.89 mm |
| Outer diameter | 96.82 mm |
| Material | steel |
| Weight | 0.039 kg |
| Width | 1.83 mm |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- Delivery usually within ( 7 ) days
