Locking Collar
Inner diameter | 15.9 mm |
---|---|
Width | 39.3 mm |
Fixation centre-to-centre distance | 76.2 mm |
Inner diameter | 15.9 mm |
---|---|
Width | 39.3 mm |
Fixation centre-to-centre distance | 76.2 mm |
Height | 98.4 mm |
Length | 53.9 mm |
Series | standard |
Total bearing width | 39.3 mm |
Diameter of fixation holes | 10.7 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4700 N |
Basic dynamic load, radial - Cr | 10700 N |
Outer diameter | 28.1 mm |
Usually arrives within 14 working days