References
INA:TME45-XL
Rubix:102A7340
Manufacturer :0009407980000
EAN:4064327886156


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 56.5 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : INA TME45-XL FLANGED HOUSING UNIT
Housing units TME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 56.5 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Length | 155 mm |
| Series | tme..-xl |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 155 mm |
Show UNSPSC/ECL@SS
£ 93.29 excl. VAT
/ Each
£ 111.95 incl. VAT
- Delivery usually within ( 7 ) days