References
Gedore:1990-7
Rubix:80077148
Manufacturer :6142890
EAN:4010886614280




Technical specifications
| Square drive adapter | 12,5 mm (vierkant, 1/2') '' |
|---|---|
| Length | 180 mm |
| Diameter | 12.5 mm |
Product details : GEODORE 7 X 1/2 SQ. DR. EXTENSION (1990-7) 6142890
Extension 1/2" 180 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 12,5 mm (vierkant, 1/2') '' |
|---|---|
| Length | 180 mm |
| Diameter | 12.5 mm |
| Type | extension 1/2' |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Delivery usually within ( 8 ) days