References
Gedore:KB 2090-2
Rubix:120A1759
Manufacturer :6201140
EAN:4010886620113

Documents
Product details : GEDORE 1/4DR IMPEXTSON 50MM KB 2090-2
Strengths
•With square drive as per DIN 3121 - G 6. 3, ISO 1174
GEDORE special steel, gun-metal finish
GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 50 mm |
| Diameter | 6.3 mm |
| Type | impact extension |
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
- Delivery usually within ( 8 ) days
