Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
Extension piece 3
References
stahlwille:
12010006
rubix:
4527193
ean:
4018754012619
Technical specifications
Square drive adapter
3/8
''
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
DIN 3123/ISO 3316.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
125
mm
Logistic Weight
104
g
Square drive adapter
3/8
''
Length
125
mm
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 250MM J.215
GEODORE 3.0 X 1/2 SQ. DR. EXTENSION (1990-3) 6143780
ROEBUCK EXTENSION 9 INCH X 3/8 DRIVE (220 MM)
ROEBUCK EXTENSION 1 INCH DRIVE 250MM
BAHCO 8172 ADAPTOR FEM 1/2 TO MALE 3/4
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
FACOM EXTENSION S.210AVSE
BAHCO K9560G-3 POWER EXTENSION 1IN 325MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
ITL 01776 1000V INSULATED 1/4IN DRIVE EXTENSION 2IN/50MM
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC
FACOM EXTENSION J.215AVSE
FACOM 3/8 EXTENSION J.209S
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM