Grooved and lock nut SKF KMFE 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 8
Rubix:106A1855
Manufacturer :135675
EAN:7316571585093

Documents
Product details : SKF LOCK NUT KMFE 8
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 97,7 g |
|---|---|
| Nominal diameter (metric) | 40 mm |
| Female thread | m 40x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 58 mm |
| Diameter across flats | 40 mm |
| Weight | 0.12 kg |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ Each
£ 43.08 incl. VAT
- In stock: Next day delivery
