Grooved and lock nut AKN from MECALINE KMT19-AKN, Female thread: M95x2 | Nominal diameter (metric): 95 mm

CLAMP NUTS

See technical informationSee documents

References

AKN from MECALINE:KMT19-AKN
Rubix:239A0656
Manufacturer :890794
EAN:4055953033069
brand logo

Technical specifications

Nominal diameter (metric)95 mm
Female threadm95x2
See all Specifications

Documents

Product details : KMT19-AKN LOCK NUT KMT 19


Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with three radial clamping pins

Technical specifications


Attributes
Nominal diameter (metric)95 mm
Female threadm95x2
Thread-cutting pitch2 mm
Materialsteel
Outer diameter130 mm
Diameter across flats117 mm
Weight1.25 kg
£ 139.97 excl. VAT
/ Each
£ 167.96 incl. VAT
  • Usually arrives within 14 working days