KM Nut
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M75×2 |
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | M75×2 |
Thread-cutting pitch | 75 mm |
Material | Steel |
Outer diameter | 98 mm |
Diameter across flats | 90 mm |
Width | 13 mm |
Weight | 0.27 kg |
Series | KM |
In stock: Next day delivery