Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM5 ACCESSORIES
Grooved and lock nut SNR KM5, Female thread: M25x1,5
Lock Nut
References
snr:
KM5
rubix:
205A4590
ean:
3413520529628
Technical specifications
Female thread
M25x1,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM5 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
38
x
38
x
8
mm
Logistic Weight
33
g
Female thread
M25x1,5
Thread-cutting pitch
1.5
mm
Outer diameter
38
mm
Width
7
mm
Weight
0.03
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KM 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SKF KM 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SKF KM 23, Female thread: M 115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut FAG HM3168, Female thread: Tr340X5 | Nominal diameter (metric): 440 mm
Grooved and lock nut SNR KM22, Female thread: No
Grooved and lock nut INA ZMA25/58, Female thread: M25X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut AKN from MECALINE HM72T-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut SNR TBP50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE HM3188-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut SNR KM18, Female thread: M90x2
Grooved and lock nut SKF KM 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF HM 3084, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut AKN from MECALINE ZM80-AKN, Female thread: M80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE HM3176-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm