CLAMP NUTS
Nominal diameter (metric) | 200 mm |
---|---|
Female thread | M200x3 |
Nominal diameter (metric) | 200 mm |
---|---|
Female thread | M200x3 |
Thread-cutting pitch | 3 mm |
Material | Steel |
Outer diameter | 245 mm |
Diameter across flats | 202 mm |
Width | 32 mm |
Weight | 3.85 kg |
Series | KMTA40 |
Usually arrives within 14 working days