CLAMP NUTS
Nominal diameter (metric) | 30 mm |
---|---|
Female thread | M30x1,5 |
Nominal diameter (metric) | 30 mm |
---|---|
Female thread | M30x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 49 mm |
Diameter across flats | 41 mm |
Width | 20 mm |
Weight | 0.16 kg |
Series | KMT6 |
In stock: Next day delivery