References
SKF:MBL 38
Rubix:100A4946
Manufacturer :12168
EAN:7316570674828

Product details : SKF LOCKING WASHER MBL 38
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x232x232 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 190 mm |
| Outer diameter | 232 mm |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 65.66 excl. VAT
/ Each
£ 78.79 incl. VAT
- Usually arrives within 14 working days
