References
FAG:MB34
Rubix:158A8520
Manufacturer :0167334950000
EAN:4054369879919

Product details : FAG MB34 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x232x232 mm |
|---|---|
| Logistic Weight | 238 g |
| Inner diameter | 170 mm |
| Outer diameter | 232 mm |
| Material | steel |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 317.20 excl. VAT
/ 10 pieces
£ 380.64 incl. VAT
- Delivery usually within ( 7 ) days
