Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB3
FAG LOCKING WASHER MB3
Securing plate
References
fag:
MB3
rubix:
158A8717
manufacturer :
0383928100000
ean:
4012801224550
Technical specifications
Inner diameter
17
mm
Outer diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB3
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
32
x
32
mm
Logistic Weight
3
g
Inner diameter
17
mm
Outer diameter
32
mm
Series
mb
Material
steel
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.78
excl. VAT
/
Each
£
0.94
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MB20-AKN LOCK WASHER MB 20
SKF LOCKING WASHER MB 29
PTN 857477 LOCK WASHER MB15
SNR FR80X3X4 PLUMMER BLOCK ACCESSORIES
SNR FR460X25X10 PLUMMER BLOCK ACCESSORIES
SNR FR160X10X5 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB27
PTN 857483 LOCK WASHER MB21
MB4-AKN LOCK WASHER MB 4
SNR FR200X10X10 PLUMMER BLOCK ACCESSORIES
SNR FR80X7X3 PLUMMER BLOCK ACCESSORIES
SKF SLEEVE LOCKNUT / WASHER MB12
RHP LOCKING WASHER MB19
SKF SLEEVE LOCKNUT / WASHER MB5
SNR FR230X5X6 PLUMMER BLOCK ACCESSORIES