References
SKF:W 19
Rubix:100A5877
Manufacturer :77944
EAN:7316576676147

Product details : SKF LOCKING WASHER W 19
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,13x132,56x132,56 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 96.52 mm |
| Outer diameter | 132.562 mm |
| Width | 2.13 mm |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
- Delivery usually within ( 3 ) days
