References
FAG:MB10
Rubix:158A8724
Manufacturer :0167331340000
EAN:4054369880182

Product details : FAG MB10 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,25x74x74 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 50 mm |
| Outer diameter | 74 mm |
| Material | steel |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
- In stock: Next day delivery
