References
FAG:MB52
Rubix:274A7857
Manufacturer :0192148710000
EAN:4012801224642

Product details : FAG MB52 SECURING PLATE
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x342x342 mm |
|---|---|
| Logistic Weight | 631 g |
| Inner diameter | 260 mm |
| Outer diameter | 342 mm |
| Material | steel |
| Width | 3 mm |
Show UNSPSC/ECL@SS
£ 85.01 excl. VAT
/ Each
£ 102.01 incl. VAT
- Delivery usually within ( 7 ) days
