Locknut and Locking Device
Inner diameter | 1417828 mm |
---|---|
Outer diameter | 188.925 mm |
Logistics dimensions (L x W x H) | 2,92x188,93x188,93 mm |
---|---|
Logistic Weight | 235 g |
Inner diameter | 1417828 mm |
Outer diameter | 188.925 mm |
Series | w |
Width | 2.92 mm |
Usually arrives within 14 working days